SKU:
KEN5342249K
MPN:
5342249K
RM5781.00
Ex VAT
RM5781.01
Inc VAT
Product Details
Product Specification
This comprehensive tool set includes eighteen pieces and is ideal for any assembly task. Multi-layer insulated, each piece will protect the user against electricity up to 1000 volts.
Features and Benefits
• Each piece is labelled with its size and type for easy identification
• Storage case includes an inlay to keep tools secure when on the move
• Multiple layers of safety insulation protect users against up to 1000 volts of electricity
Contents
• 1 x 200mm T-handle
• 2 x extension bars (125mm, 250mm)
• 11 x sockets (10mm, 11mm, 12mm 13mm, 14mm, 17mm, 19mm, 22mm, 24mm, 27mm, 32mm)
• 3 x inhex sockets (5mm, 6mm, 8mm)
• 1 x 260mm reversible ratchet
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140498402 |
ECLASS Code | 21043090 |
Number of Pieces | 18 |
Product Type | Ratchet |
UNSPSC Code | 27113201 |