RM3273.70
Ex VAT
RM3273.71
Inc VAT
Product Details
Product Specification
Suitable for use by service engineers, electricians and tradesmen. All Kennedy industrial quality tools carry a quality guarantee.
Contents:
• 430 x 340 x 160mm ABS plastic, aluminium reinforced, tool case.
• 150mm chrome adjustable wrench.
• 19mm x 33m black PVC insulation tape.
• 150mm mains tester range 125/250V.
• Soldering iron 25W/240V.
• Desoldering gun.
• 17g 1.0mm diameter 60/40 cored solder.
• 115mm sharp nose precision tweezers.
• 30mm diameter inspection mirror (handle extends up to 480mm).
• 7.5m/25ft steel tape.
• 13 segment-blade mini autolock retract knife.
• Junior hacksaw frame and blade.
• Magnetic pick up tool (extends to 550mm).
• 160mm snipe nose pliers.
• 160mm diagonal cutting nippers.
• 160mm engineer's combination pliers with side cutter.
• 150mm insulation and wire stripping pliers.
• 115mm precision nippers.
• 115mm precision end cutting nippers.
• Chrome vanadium blade screwdrivers: crosspoint No.0, 1 and 2pt; slotted 6mm; supadriv No.0, 1 and 2pt.
• Offset screwdrivers: 5mm slot x No.1pt, 6mm slot x No.2pt.
• Insulated screwdrivers: parallel 4 x 100mm 1000V VDU, slotted 2.5 x 85mm.
• 20mm sash tool.
• 11 piece screwdriver and tool set: parallel 1, 1.2, 1.4, 1.8, 2.4 and 3mm; crosspoint PHO-2, PHO and PH1; fine point awl and tweezers.
• 9 piece hex key set 1.5 - 10mm.
• Chrome vanadium combination spanners: 5.5, 6, 7, 8, 9 and 10mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140143791 |
ECLASS Code | 21043090 |
Includes | 1.0mm Diameter 60/40 Cored Solder 115mm Precision End Cutting Nippers 115mm Precision Nippers 13 Segment-Blade Mini Autolock Retract Knife 150mm Chrome Adjustable Wrench 150mm Insulation and Wire Stripping Pliers 150mm Mains Tester Range 125/250V 160mm Diagonal Cutting Nippers 160mm Engineer's Combination Pliers with Side Cutter 160mm Snipe Nose Pliers 19mm x 33m Black PVC Insulation Tape 20mm Sash Tool 2 Offset Screwdrivers: 5mm Slotted x No.1pt 6mm Slotted x No.2pt 30mm Diameter Inspection Mirror (Handle Extends Upto 480mm) 7.5m/25ft Steel Tape ABS Plastic Aluminium Reinforced Tool Case Combination Spanner Chrome Vanadium: 5.5mm 6mm 7mm 8mm 9mm 10mm Desoldering Gun Hex Key (9) Piece Set: 1.5mm - 10mm Insulated Screwdrivers: Parallel: 4 x 100mm Slotted 2.5 x 85mm Junior 6" Hacksaw Frame and Blade Magnetic Pick Up Tool (Extends to 550mm) Screwdriver and Tool (11) Piece Set: Parallel: 1mm 1.2mm 1.4mm 1.8mm 2.4mm 3mm Crosspoint: No.0 No.1 No.2 Fine Point AWL Tweezers Screwdrivers: Crosspoint: No.0 No.1 No.2 Slotted: 6mm Supadrive: No.0 No.1 No.2 Soldering Iron 25W/240V |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 56 |
Product Type | Basic Service Tool Kit |
UNSPSC Code | 27113201 |