RM2352.20
Ex VAT
RM2352.21
Inc VAT
Product Details
Product Specification
Contents:
• Top chest.
• 24 piece 1/2" drive metric socket set.
• Six piece 16cm cut 2 assorted needle file set.
• 10x 12" x 1/2"x 18tpi all hard hacksaw blades.
• 8"/200mm chrome vanadium adjustable spanner.
• 12" rule - walleted.
• Metric/inch feeler gauge 60mm blade length.
• 11/2lb ball pein hammer- hickory shaft.
• 16oz black rubber mallet - wood shaft.
• 5m/16ft locking tape rule - chromed case.
• Eight segment 18mm heavy duty snap-off blade knife.
• Retractable trimming knife.
• DIY hacksaw.
• 2x 50mm G-clamps.
• 2x 100mm G-clamps.
• 6" snipe nose plier/side cutter.
• 8" straight blade tinsnip.
• 6" diagonal cutting nipper.
• 7" linesman's pliers.
• 10" multiple slip joint pliers.
• 10" straight jaw high strength grip wrench.
• 16 function 10-blade tool.
• 15 piece dual grip screwdriver set.
• 14 piece 6 - 19mm drop forged combination spanner set.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161474 |
ECLASS Code | 21043090 |
Includes | 1.1/2lb Ball Pein Hammer - Hickory Shaft 12" Rule-Walleted 1/2" Square Drive (24) Piece Metric Socket Set 16cm Cut 2 Assorted Needle File (6) Piece Set 16 Function 10-blade Tool 16oz Black Rubber Mallet-Wood Shaft 18mm Heavy Duty (8) Segment Snap-Off Blade Knife 2x 50mm G-Clamps, 2x 100mm G-Clamps 5m/16ft Locking Tape Rule - Chromed Case 6" Snipe Nose Plier/Side Cutter 8"/200mm Chrome Vanadium Adjustable Spanner All Hard Hacksaw Blades 10 x 12 x 1/2" x 18T Diagonal 6" Cutting Nipper DIY 12" Hacksaw Drop Forge Combination Spanner (14) Piece Set Duel Grip Screwdriver (15) Piece Set Feeler Gauge Metric/inch Blade Length 60mm Linesman's 7" Pliers Multiple 10" Slip Joint Pliers Retractable Trimming Knife Straight Blade 8" Tinsnip Top Chest |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 90 |
Product Type | Workshop Engineer Tool Kit in Top Tool Chest |
UNSPSC Code | 27113201 |