SKU:
KEN5950195K
MPN:
.
RM591.00
Ex VAT
RM591.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened carbon steel with a dual material 'T' handle grip for comfort and extra force. The ball drivers can be used at angles of up to 30° for use where access is restricted and the shorter hexagon end is ideal for use when a greater tightening torque is required. Long arm end is ball drive and short arm end plain. Black oxidised finish. Manufactured to ISO2936/DIN911.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
ECLASS Code | 21043090 |
Includes | 2.0, 2.5, 3, 4, 5, 6, 8 and 10mm. Foam Inlay |
Insulated | No |
Kit Type | Screwdriver Set |
Number of Pieces | 8 |
Product Type | Pro-Torq Hex Drivers Set in 2/3 Width Foam Inlay for Tool Chests |
UNSPSC Code | 27113201 |