RM1470.00
Ex VAT
RM1470.01
Inc VAT
Product Details
Product Specification
52 Piece Mobile Mechanic's Tool Kit
Specifically designed for mechanics on the move.
Contents include: 582 x 298 x 255mm metal toolbox with tote tray, adjustable wrenches, pocket knife, pliers, screwdrivers, spanners and sockets.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140254145 |
ECLASS Code | 21043090 |
Includes | 12-Piece Mechanic's Pattern Screwdriver Set 185mm/7.1/4" Diagonal Nippers 185mm/7" Linesmans Combination Pliers 190mm/7.1/2" Long Nose Pliers 250mm/10" Waterpump Pliers 3/8" Sq Drive 10 mm Socket 3/8" Sq Drive 11 mm Socket 3/8" Sq Drive 12 mm Socket 3/8" Sq Drive 13 mm Socket 3/8" Sq Drive 14 mm Socket 3/8" Sq Drive 15 mm Socket 3/8" Sq Drive 16 mm Socket 3/8" Sq Drive 17 mm Socket 3/8" Sq Drive 18 mm Socket 3/8" Sq Drive 19 mm Socket 3/8" Sq Drive Composite Ratchet Offset (72) Teeth 3/8" Sq Drive Socket Rack c/w (15) Spring Clips 6-19mm Chrome Van Combination Spanner (14) Piece Set 6" Extension 3/8" Sq Drive 8"/12" Satin-Chrome Adjustable Wrench Set Extra Length Slotted Mechanics Screwdriver (3) Piece Set Folding Pocket Knife M10 Spark Plug Socket 3/8" Sq Drive M14 Spark Plug Socket 3/8"Sq Drive Metal Toolbox with Tote Tray (582mm x 298mm x 255mm) |
Insulated | No |
Kit Type | Mechanics |
Number of Pieces | 52 |
Product Type | Mobile Mechanics Tool Kit |
UNSPSC Code | 27113201 |