RM1056.40
Ex VAT
RM1056.41
Inc VAT
Product Details
Product Specification
HHK51
Supplied in a robust Tuff-E tool box, c/w double latch.
Contents:
• 8 piece fluted handle screwdriver set: flared 6mm stubby, 3 x 100mm and 8 x 200mm; parallel 3.2 x 75mm and 4 x 150mm; pozidriv No.2 stubby, No.1 x 75mm and No.2 x 100mm.
• 10 piece screwdriver bit set: 6mm quick release hex bit adaptor; flat 3, 4, 5, 6 and 8mm; crosspoint No.0, 1, 2 and 3mm.
• 200mm (8") chrome vanadium adjustable spanner.
• 225mm (9") hi-vis magnetic boat level.
• 600mm (24") hi-vis girder section level.
• 150mm mains tester, range 125/250V.
• 19mm x 33m black PVC insulation tape.
• Adjustable telescopic 300mm dia inspection mirror.
• 450g (16oz) claw hammer wood shaft.
• 3m/10ft hi-vis locking tape.
• 13 seg 9mm standard snap-off blade knife.
• Retractable trimming knife c/w 5 blades.
• 150mm (6") junior hacksaw frame c/w hardened blade.
• 150mm (6") junior hacksaw blade for metal (10).
• 300mm (12") DIY hacksaw frame.
• 177mm (7") plastic handle household scissors.
• 63mm (21/2") half tang filling knife.
• 76mm (3") half tang scraper.
• Magnetic pick-up tool extends to 650mm.
• 150mm (6") linesman's plier.
• 125mm (5") snipe nose plier.
• 125mm (5") diagonal cutting nipper.
• 255mm (10") straight jaw grip wrench.
• Bradawl.
• 415 piece poly fish type wall plug set.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140007529 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | General |
MFR Part No. | HHK51 |
Number of Pieces | 51 |
Product Type | General Purpose Tool Kit |
UNSPSC Code | 27113201 |