RM10993.00
Ex VAT
RM10993.01
Inc VAT
Product Details
Product Specification
Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes.
Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed.
3 Drawer Top Chest
Top compartment size: 89 x 661 x 150mm.
Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm.
5 Drawer Roller Cabinet
Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm.
Contents
• Set of 25 HSS drills 1 - 13.00mm x 0.5mm.
• Eight piece 200mm (8") double cut engineer's file set.
• 16cm (61/2") cut 2 assorted needle file set.
• 20x 150mm (6") junior hacksaw blades.
• 10x 12" x 1/2" x 18TPI HSS all hard hacksaw blade.
• 25x 230mm x 280mm assorted abrasive sheets.
• 200mm (8") soft grip phosphate adjustable wrench.
• 6x 150mm flat cold chisels.
• 3" 18-bade metric/inch comb feeler gauge set.
• 4" x 3/16" (4.8mm) square head centre punch.
• Set of 6 parallel pin punches.
• 150mm/6" inch/metric rigid rustless rule.
• 300mm/12" rigid rustless rule - round end.
• 150mm (6") engineer's square.
• 300mm (12") engineer's square.
• 7" double ended engineers scriber.
• 11/4" focal length eye loupe.
• Adjustable telescopic 11/4" mirror.
• Set of two: 1/16" - 1/4" and 1/4" - 3/4" tap wrenches.
• 1lb ball pein hammer - wood shaft.
• 16oz black rubber mallet - wood shaft.
• 5 1/2" plastic handle household scissors.
• 8 1/2" plastic handle household scissors.
• 5m/16" professional ABS steel tape.
• Snap-off 8 seg-blade heavy duty economy knife.
• Retractable trimming knife c/w five blades.
• Beaver style junior hacksaw.
• Professional 'plus' cushion grip hacksaw.
• Magnetic pick-up tool.
• Set of four Pro-Torq pliers.
• 10" curved jaw grip wrench
• 12 piece Pro-Torq screwdriver set.
• 64 piece 1/4" hexagon bit set.
• 1/4" hex bit driver.
• Seven piece box spanner set 6 - 19mm c/w tommy bars.
• Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
• 50 piece metric 3/8" square drive socket set.
• 8" straight blade tinsnip.
• Three drawer professional tool chest.
• Five drawer professional roller cabinet.
• Eight piece metric Pro-Torq hex wrench set on clip.
• Nine piece inch Pro-Torq hex wrench set on clip.
• 19mm x 33m black PVC insulation tape.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140044425 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | Engineers |
Number of Pieces | 300 |
Product Type | Professional Engineers Tool kit |
UNSPSC Code | 27113201 |