RM957.10
Ex VAT
RM957.11
Inc VAT
2 Variations Available
Product Details
Product Specification
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | Foam Inlay To Suit KEN5950060K (KEN9887588K) Inch AF: 1/4" x 5/16", 5/16" x 3/8", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 5/8" x 11/16", 11/16" x 3/4", 3/4" x 7/8", 15/16" x 1". (KEN5820930K) Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27, 30 x 32mm (KEN5820970K) |
Insulated | No |
Kit Type | Spanner Set |
Number of Pieces | 21 |
Product Type | Spanner Set in Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |