RM8444.00
Ex VAT
RM8444.01
Inc VAT
Product Details
Product Specification
Supplied in a three drawer professional roller cabinet and a three drawer top chest, this comprehensive, 208 piece engineer's tool kit gives you everything you'll need for a wide range of engineering tasks. It is manufactured from heavy gauge steel and has double wall construction side panels with welded joints for excellent durability and rigidity. The kit is coated in a hard wearing epoxy powder, making it wear resistant over its long lifetime. The drawers of the kit are fully opening, with quick release, smooth running ball bearing drawer slides and double sliders on the base drawer.
The kit is fully lockable for security, and is supplied with a top mat and drawer liners.
Features and Benefits
• Comprehensive engineer's tool kit with high quality, durable tools
• 125 x 50mm heavy duty extra strong castors, fitted with two brakes for easy movement
• Overall dimensions: 890 x 690 x 460mm
• Castors are rated to 100kg capacity standing load per castor
Typical Applications
• This kit is a 'one stop shop' for a wide variety of engineering applications
3 Drawer Top Chest
Top compartment size: 89 x 661 x 150mm.
Drawer sizes: 1@ 51 x 591 x 282.5mm. 2@ 102 x 591 x 282.5mm.
3 Drawer Roller Cabinet
Internal drawer dimensions
Bottom compartment size: 610 x 432 x 356mm.
Drawer sizes: 3@ 591 x 410 x 102mm.
Contents:
• 25 piece HSS drill set 1 - 13.00mm x 0.5mm
• Six piece 200mm double cut engineer's file set
• Six piece 16cm cut 2 assorted needle file set
• 25 x 230 x 280mm assorted abrasive sheet
• 200mm chrome vanadium steel adjustable spanner
• 6 x 150mm flat cold chisel
• 19mm x 33m black pvc insulation tape
• 76mm, 18 blade combination feeler gauge set
• 4.8mm square head centre punch
• 150mm/6" stainless steel rule c/w pocket clip
• 178mm double ended engineer's scriber
• Eye loupe
• Adjustable telescopic 30mm dia. inspection mirror (expands to 180mm)
• Six piece parallel pin punch set: 2.4, 3.2, 4.0, 4.8, 5.5 and 6.4mm
• 150mm/6" engineer's square - BS 939 grade B
• Tap wrenches 1.5 - 6.4mm and 6.4 - 19mm
• Magnetic telescopic pick-up tool extends to 550mm
• 29 piece engineer's bit set
All 6mm hex x 25mm overall length, complete with magnetic spinner handle, 6mm hexagon bit adaptor and 6mm square socket adaptor
Hexagon: 2, 3, 4, 5, 6, 7 and 8mm; flat 3, 4, 5, 5.5, 6.5 and 8mm; 3/32", 1/8", 5/32", 3/16", 1/4", 7/32" and 5/16"; crosspoint No.1, 2 and 3; Pozidriv® No.1, 2 and 3
• 450g (1lb) ball pein hammer wood shaft
• 7.5m/25ft steel tape
• Snap-off eight segment blade economy knife
• Retractable trimming knife with five blades
• Junior hacksaw frame
• 300mm lightweight professional hacksaw frame
• Six off 12" x 1/2" x 18tpi HSS hacksaw blades
• 20 junior hacksaw blades
• Two plastic handle household scissors
• 150mm snipe nose plier with side cutter
• 150mm diagonal cutting nipper
• 150mm engineer's combination pliers with side cutter
• 250mm curved jaw high strength grip wrench
• Eight piece Pro-Torq screwdriver set: crosspoint No.1 x 75, No.2 x 100; pozidriv®
No.2 x 100; flared 6.3 stubby, 6.3 x 100, 8.0 x 200; parallel 5.0 x 75, 5.0 x 150
• 14 piece combination spanner set: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm
• 25 piece metric socket set 1/2" square drive sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27, 30 and 32mm
Spark plug sockets: M10 and M14. Accessories: quick release ratchet handle,
sliding T-handle, universal joint, 75, 125 and 250mm extension bars
• Nine piece metric hex key set 1.5 - 10mm
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140143784 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | Engineers |
MFR Part No. | AET200 |
Number of Pieces | 208 |
Product Type | Apprentice Engineers Tool Kit |
UNSPSC Code | 27113201 |