RM1076.10
Ex VAT
RM1076.11
Inc VAT
2 Variations Available
Product Details
Product Specification
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 6,7,8,9,10,11,12,13,14,15,16,17,18,19,20,21,22,24mm Foam Inlay to Suit KEN5950080K (KEN9887590K) |
Insulated | No |
Kit Type | Spanner Set |
Number of Pieces | 18 |
Product Type | Combination Spanner Set in 2/3 Foam Inlay for Tool Cabinats |
UNSPSC Code | 27113201 |