RM251.00
Ex VAT
RM251.01
Inc VAT
Product Details
Product Specification
Product Documents
Blow mould worktop suitable for full size roller cabinets. Convert your existing cabinet into a mobile workstation. Will accommodate a topchest if required. Designed to fit directly on to the top of most standard 3, 5, and 7 drawer roller cabinets including Kennedy, Yamoto, Senator, Britool, Proto etc. Provides a non-slip compartmentalised working space to hold tools and fasteners whilst protecting the paint finish of the roller cabinet itself. Manufactured form high impact ABS plastic.
Size range of cabinets suited: W655mm to W690mm x D425mm to D460mm
Overall size: W695mm x D464mm
Inlay compartment sizes: 1 large section @ 545 x350mm; 3 sections @ 172 x 47mm; 3 sections @ 130 x 63mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298095 |
ECLASS Code | 23200208 |
Suitable for use with | Kennedy, Senator & Yamoto Roller Cabinets |
Type | Worktop |
UNSPSC Code | 24112401 |