RM1684.00
Ex VAT
RM1684.01
Inc VAT
Product Details
Product Specification
Ribbed high strength plastic case with aluminium reinforced trim. Two fitted and hinged tool boards with elasticated tool retaining loops. Lockable with two keys. Padded carry handle.
Spare Kennedy Accessories available here:
• Plastic Catch 567-7606;
• Locks With Keys 567-7609;
• 'D' Shape Case Handle 567-7612;
• Upper Tool Board 567-7664;
• Lower Tool Board 567-7666
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140143401 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | 593-2450 |
Product Material | Plastic |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 2.95kg |