RM4127.60
Ex VAT
RM4127.61
Inc VAT
Product Details
Product Specification
Hi-impact tool case that has been manufactured with a double walled high density polyethylene shell.
Features and Benefits
• Durable corrosion-shock and temperature resistant construction
• Full length heavy-duty piano hinge for easy opening
• Two expandable document pockets, two hinged and fitted tool boards with elasticated tool retaining loops
• Shockproof, bottom storage area fitted with adjustable dividers and two small component boxes
• The two 100mm wide rubber wheels with ball bearings and retractable telescopic aluminium handle allows the case to be moved, even when fully loaded
• TSA locks allows security forces access to luggage without damaging the cases
Typical Applications:
• Automotive
• DIY
• Workshop
Spare Kennedy Accessories available here:
• Telescopic Handle & Wheel Set KEN5677600K
• Locks With Keys KEN5677602K
• Upper Tool Board KEN5677650K
• Lower Tool Board KEN567765K
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140505995 |
ECLASS Code | 21100101 |
Height | 190mm |
Length | 485mm |
Lock Type | TSA |
Product Material | High Density Polyethylene |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 7.5kg |
Width | 370mm |