SKU:
KEN5932360K
MPN:
SEMI-PROFI ALU
RM294.00
Ex VAT
RM294.01
Inc VAT
Product Details
Product Specification
Lightweight reinforced body for added strength and durability. Supplied with 3 removable organisers with lids and 6 organiser compartments built into the lid. Includes removable tote tray with handle.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey |
EAN | 5036140258990 |
ECLASS Code | 21100101 |
Height | 325mm |
Length | 525mm |
MFR Part No. | SKR20SPMSALCZGB004 |
Number of Compartments | 9 |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 2.9kg |
Width | 256mm |