RM334.90
Ex VAT
RM334.91
Inc VAT
Product Details
Product Specification
Heavy-duty case for tool storage, ideal for the mobile service-engineer. Offers the storage of many tools with the professional look of a briefcase. Silver aluminium with reinforced edges and corners. Internal base compartment is fitted with adjustable dividers to offer choice of sizes. Removable rigid tool board stored in the lid with 17 pockets of various sizes. Supplied with fixed handle and two security locks and keys.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Silver |
EAN | 5036140005242 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | ST-103 IS |
Number of Compartments | 17 |
Product Material | Aluminium |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 3kg |