RM75.80
Ex VAT
RM75.81
Inc VAT
Product Details
Product Specification
Product Documents
This professional service case is ideal for organising, storing and transporting and smaller items such as fasteners. Manufactured from hi-density industrial strength plastic, the product boasts a translucent lid for viewing contents, two slide clasp-locking mechanisms to prevent opening while in transit/storage and a padlock hole to accept padlocks with shackle diameters up to 5.8mm (sold separately). The lids have three hinges for strength and durability whilst there is also an integrated carry handle. The product possesses eight fixed compartments supplied with dividers to make up to 16 sections. Supplied in a black and red colourway.
Features and Benefits
• Manufactured from high density plastic for optimum resilience and resistance to breakage
• Translucent lid allows for quick visibility and selection of your desired component
• Slide clasp locking mechanism prevents the case from opening when in transit
• Moulded case possesses an integrated handle for ease of transportation
• 8 compartments allow you to effectively organise your smaller components for better efficiency when working
Typical Applications
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140018006 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | 360 |
Number of Compartments | 8 |
Product Material | Co-Polymer Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 0.81kg |