RM116.50
Ex VAT
RM116.51
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from a heavy-duty water-resistant canvas, this range of tool holdalls are ideal for transporting essential tools. Each holdall has two handles that wrap underneath the bag for added strength and is fitted with a heavy duty zip. Available in three sizes.
Features and Benefits
• Canvas is waterproof to allow you to utilise the bag even in poor weather conditions
• Heavy duty zip allows you to effectively secure your tools
• Two canvas handles make it easier for the user to transport tools effectively
• Available in three sizes to suit all requirements
Typical Applications
• Construction
• Plumbing
• Electricians
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161436 |
ECLASS Code | 21100101 |
Height | 190mm |
Length | 740mm |
Lock Type | Zipper |
MFR Part No. | BCTB-30 |
Product Material | Canvas |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 0.36kg |
Width | 180mm |