noscriptKennedyPro Tool Bag, 600 Denier Polyester, (L) 530mm x (W) 190mm x (H) 335mm | Cromwell Tools
logo

KennedyPro

Tool Bag, 600 Denier Polyester, (L) 530mm x (W) 190mm x (H) 335mm

SKU:

KEN5935050K

RM264.60

Ex VAT

RM264.61

Inc VAT

IN STOCK (1)

    Product Details

    Ideal for service engineers, this multi-purpose tool and laptop bag is manufactured from a 600 denier fabric that is exceptionally durable and hard wearing. With large internal compartments (one padded for a laptop), pockets and elasticated tool holders it will help to ensure you have the right tool on site when you require it.


    Features and Benefits
    • Padded laptop holder to protect your electricals
    • Business card holder for distributing business cards to customers or for inserting an identifying label
    • Adjustable shoulder strap to allow you to easily transport your tools
    • Padded handles and strap for extra comfort when in transit
    • Heavy-duty zips and rubber feet protect the bag from dirty floors and secure your ba contents
    • Possesses 3 large internal compartments, 15 internal pockets, 2 external pockets and 46 elasticated tool holders for ample storage


    Typical Applications
    • Construction Workers
    • Plumbers
    • Handy Workers
    • Electricians
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140075276

    ECLASS Code

    21100101

    Height

    335mm

    Length

    530mm

    Lock Type

    Zipper

    Product Material

    600 Denier Polyester

    Product Type

    Tool Bag

    UNSPSC Code

    24111507

    Weight

    1.5kg

    Width

    190mm