noscriptKennedy Single End, Spanner Pins, 9mm, Metric . | Cromwell Tools
logo

Kennedy

Single End, Spanner Pins, 9mm, Metric

SKU:

KEN5811380K

MPN:

.

RM41.00

Ex VAT

RM41.01

Inc VAT

IN STOCK (18)

    Product Details

    This range of spanner pins go through the head of the spanner and attach to the fastener. They are designed to suit the Kennedy single end pin spanner, which can be found using the code: KEN5811300K. Each option in the range comes in a pair. See below for the pairs and their sizings:


    • 2.5mm & 4mm
    • 6mm & 8mm
    • 3mm & 5mm
    • 7mm & 9mm


    Features and Benefits
    • Essential accessory for the KEN5811300K spanner


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140250925

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Steel

    Metric or Imperial

    Metric

    Number of Pieces

    2

    Overall Length

    34.5mm

    Single or Double End

    Single End

    Spanner Size

    9mm

    Type

    Spanner Pin

    UNSPSC Code

    27111726