RM605.90
Ex VAT
RM605.91
Inc VAT
Product Details
Product Specification
Forged in chrome vanadium steel, the wrench is adjusted by turning the centre screw. It can be used on nuts with bolts bored on the face and is supplied with 8 interchangeable pins which are double round-ended for nuts with top holes. Possesses a capacity of 20-100mm and is backed by the Kennedy reputation for quality.
Features and Benefits
• Manufactured from high-quality chrome vanadium steel for durability
• Supplied with 8 interchangeable pins to suit a variety of needs
• Adjustable to suit a variety of applications via the centre screw
• Product is supplied in a durable case to help store and organise your tools and pins
Typical Applications
• Engineering
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140248212 |
ECLASS Code | 21040105 |
Finish/Coating | Chrome |
Insulated | No |
Material | Steel |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Overall Length | 255mm |
Single or Double End | Single End |
Spanner Size | 10mm |
Type | Pin Spanner |
UNSPSC Code | 27111726 |