RM292.90
Ex VAT
RM292.91
Inc VAT
Product Details
Product Specification
Known as either C Spanners or Pin and Hook wrenches, these tools are designed for use on slotted rings. Each product is manufactured from drop forged chrome vanadium steel with a satin chrome finish. Available in a range of metric sizes to suit your specifications.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Chrome plated satin finish protects the product against wear and tear
• Adjustable nature allows you to adjust the product to fit the specific retaining ring that you want to loosen or tighten
• Available in a range of metric sizes to suit your requirements
Typical Applications
• Industrial
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140329676 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 320mm |
Single or Double End | Single End |
Spanner Size | 80mm |
Type | C Spanner |
UNSPSC Code | 27111726 |