noscriptKennedy Single End, C Spanner, 36mm, Metric | Cromwell Tools
logo

Kennedy

Single End, C Spanner, 36mm, Metric

SKU:

KEN5805340K

RM43.20

Ex VAT

RM43.21

Inc VAT

IN STOCK (50+)

    Product Details

    Specifically designed for use with slotted retaining rings, this range of C Spanners is constructed from high quality chrome vanadium steel for guaranteed durability. Possessing a black oxide finish the product is available in a variety of sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for resilience
    • Black oxide finish further protects the product from corrosion and wear and tear
    • Available in a range of sizes to suit your specifications


    Typical Applications
    • Industrial
    • Automotive
    • Engineering


    Standards
    • DIN 1810A


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140126978

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    170mm

    Single or Double End

    Single End

    Spanner Size

    36mm

    Standards Met

    DIN 1810A

    Type

    C Spanner

    UNSPSC Code

    27111726