noscriptMetric Double Open Ended Spanners | Cromwell Tools
logo

Kennedy

Metric Double Open Ended Spanners

38 Variations

Supplied in metric sizes, this range of double-ended spanners is highly versatile. Constructed from chrome vanadium steel* with a satin finish body and highly polished heads, the product is completed by a 15° offset angled head. Available in multiple sizes to allow you to select the product best suited to your application.

Features and Benefits
• Manufactured from chrome vanadium steel* which is highly robust and durable
• Double-ended design gives double the tool life and use
• Highly polished heads repel dirt and grime and make for easier cleaning
• 15° offset angled head allows for access in restricted areas and makes turning easier
• Available in an array of sizes to suit your specific application

Typical Applications
• Plumbing
• DIY
• Automotive
• Engineering

Standards
• ASME B107: Sizes 36 x 41mm to 46mm x 50mm
• DIN 3310: Sizes 4 x 5mm to 32 x 36mm

Notes
• *36 x 41, 41 x 46, 46 x 50mm are made from drop forged carbon steel

Sort By:
Most Popular

Rows per page:

25

1-25 of 38

Rows per page:

25

1-25 of 38