RM14.70
Ex VAT
RM14.71
Inc VAT
41 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, this range of metric sized combination spanners are the ideal product for professionals and DIY enthusiasts alike. With a 15° open jaw angle to shank and ring end offset with a head angle of 13°, each product is chrome plated to aid in the prevention of corrosion. Available in a variety of sizes and specifications to suit your needs.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience and quality performance over time
• Chrome plated satin finish to bolster resistance to wear and tear as well as corrosion
• Highly polished heads make easy work of even the tightest bolts
• Available to purchase in a variety of sizes and specifications to ensure you choose the correct size for your requirements
Typical Applications
• Ideal for use by professionals such as mechanics, plumbers, electricians, engineers, mechanics, general purpose handiwork and DIY enthusiasts
Standards
• Conform to DDIN 3113
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130104 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 120mm |
Single or Double End | Double End |
Spanner Size | 8mm |
Standards Met | DIN 3113. |
Type | Combination Spanner |
UNSPSC Code | 27111726 |