logo

Kennedy

Imperial, Ring Spanner Set, 1/4 - 7/8in., Set of 5, Chrome Vanadium Steel

SKU:

KEN5821920K

RM252.70

Ex VAT

RM252.71

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838.


    Sets
    1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" and 3/4" x 7/8".


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140129160

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    5

    Overall Length

    175 205 230 255 290mm

    Size Range

    1/4 - 7/8in.

    Standards Met

    DIN 838

    Type

    Ring Spanner Set

    UNSPSC Code

    27111726