logo

Sitesafe

Trenching Shovels

2 Variations

Trenching shovels are ideal for narrow trench work like pipe and cable laying. Often used in conjunction with a cable laying shovel. All blades are hardened and tempered with an epoxy coating.

Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Trenching Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

Trenching Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227812C
MPN:S16322
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
Trenching Shovel, 985mm Overall Length, YD Handle, Carbon Steel Blade

Trenching Shovel, 985mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227822C
MPN:S16332
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain

Rows per page:

25

1-2 of 2