logo

Sitesafe

Solid Socket Newcastle Drainers

2 Variations

Traditionally recognised as the finest draining tool available, this solid socket Newcastle drainer has an all metal construction. The long narrow blade makes it perfect for extending trenches in terms of width and depth whilst the lugs provide a greater foothold. All blades are hardened and tempered with an epoxy coating.

Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Epoxy coated blade resists corrosion
• YD handle fits comfortably in both hands and reduces strain

Typical Applications
• Contracting
• Gardening
• Construction

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Newcastle Drainer, Carbon Steel, D-Grip, 1080mm

Newcastle Drainer, Carbon Steel, D-Grip, 1080mm

SKU:SSF5227814E
MPN:S12322
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
Newcastle Drainer, Carbon Manganese Steel Blade, D-Grip, 1100mm Overall Length

Newcastle Drainer, Carbon Manganese Steel Blade, D-Grip, 1100mm Overall Length

SKU:SSF5227824E
MPN:S12332
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain

Rows per page:

25

1-2 of 2