logo

Spades & Shovels

Spades and shovels are essential garden and outdoor hand tools, used to dig and move soil, snow, aggregate and more in a wide range of industries. Here at Cromwell, we carefully select our products from market-leading brands, like Bulldog®, Harold Moore®, Spear & Jackson® and our own brand, Rutland®. Visit Outdoor & Gardening to explore our gardening range.

What are spades and shovels?

Spades feature flat blades for cutting and edging and shovels have curved blades for digging and lifting. Constructed from durable materials such as steel or aluminium, these tools are built for longevity and available with various finishes to further enhance their strength. They come in different sizes to ensure user comfort and efficiency and may feature ergonomically designed handles.

Spade and shovel types

There are a various types of spades and shovels designed for specific tasks and applications:

Garden and Landscaping

Garden Spade   -    A broad flat blade for digging, turning and lifting soil
Border Spade   -    Narrow blade designed for crafting clean edges along garden borders
Grafting Spade   -    Slight blade used to create accurate soil work around grafted plants
Grafting Shovel   -    Narrow blade for detailed work in grafting plants
Hand Trowels   -    A small scoop shaped blade used for precise planting and transplanting

Digging and Excavation

Digging Spade   -    Pointed style blade for turning and digging soil
Newcastle Drainer   -    specifically designed for digging narrow and deep drainage channels
Trenching Shovel   -    Long narrow blade used to dig trenches
Cable Laying Shovel   -    Narrow, long blade with a slightly curved shape to create a precise uniformed trench widths. Optimal for digging trenches for cables or pipes
Drain Shovel   -    Used for clearing and maintaining drainage ditches
Rabbiting Shovel   -    A slender blade used to efficiently dig burrows and work soil in tight spaces
Taper Mouth Shovel   -    Tapered blade for versatile digging and moving of materials

Material Handling

Hand Shovels   -    Compact design for scooping and moving little amounts of material
Contractors Shovel   -    Heavy duty shovel for general purpose excavation and material handling
Square Mouth Shovel   -    Flat design square blade for lifting and moving bulk materials
Round Mouth Shovel   -    Rounded blade for efficient digging and scooping loose materials
Grain Shovel   -    Designed for handling and moving grain and other bulk materials
Snow Shovel   -    Wide flat blade designed specifically for clearing snow
West Country Shovel   -    Traditional design with a robust square blade for heavy duty digging

Specialty Shovels

Anti-Spark Shovels   -    Non-sparking materials used often used in explosive or hazardous environments
Hi-Visibility Shovel   -    Designed with bright reflective colours for increased visibility in low-light conditions

Considerations when choosing spades and shovels

Type   -    Select the appropriate spade or shovel type for your specific application to ensure it performs the task efficiently
Length   -    Choosing the correct length shaft for your height will prevent excessive bending and prevent back strain
Shaft material   -    Typically made from wood, metal, fiberglass or plastic, each offering distinct benefits. Wooden shafts absorb impact but must be kept dry, while metal shafts are strong but don't absorb shock. Fiberglass and plastic are lightweight and shock absorbent but are less durable and harder to replace
Weight   -    Consider the weight of the spade or shovel. Ensure that it suits your strength
Ergonomic Features   -    Ergonomic designed handles reduce strain and increase comfort during extended use
Handle Types   -    There are various types of handles available:
YD Grip   -    Y-shaped design that provides ergonomic comfort and increased control
MYD Grip   -    Variation of the YD grip that has a moulded handle that provides a firmer ergonomic grip
T-Grip   -    Balanced handle for heavy duty control and improved leverage
D-Grip   -    D-shaped handle that provides a comfortable and secure grip from various angles
Pole/LPH   -    Also known as a long plain handle, designed to provides leverage and control. Usually made of wood, metal, or fiberglass

FAQs

How do you maintain a shovel?
Depending on the material of the shovel, ensure the tool is clean after use and stored correctly away from the elements. Wooden shafts should be periodically checked for splinters. If rough edges are found, they can be sanded with a high-grit sanding paper followed by a wax or oil treatment to maintain protection against wet weather. For metal blades, again these should be checked for damage and the edges sharpened. Carbon steel blades will benefit from a treatment of oil after sharpening to prevent corrosion.

Sort By:
Most Popular

Rows per page:

25

1-25 of 30

Round Mouth Shovel, 980mm Overall Length, D-Grip Handle, Carbon Steel Blade

Round Mouth Shovel, 980mm Overall Length, D-Grip Handle, Carbon Steel Blade

SKU:RTL5225591K
MPN:RTL-522-5591K
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • Polypropylene YD handle fits both hands comfortably, reducing strain
  • Square shape head reduces spillages and offers greater capacity
OUR CHOICE
Snow Shovel, 1200mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade

Snow Shovel, 1200mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade

SKU:RTL5228130K
MPN:ELBRUS 465
  • Hardwood shaft offers durability and resilience
  • ABS plastic blade is cold and impact resistant
  • Ergonomic D-grip handle allows you to wield the product easily
  • Moulded recess pan for simple stacking to save on storage space
Round Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Manganese Steel Blade

Round Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Manganese Steel Blade

SKU:SSF5227776G
MPN:S17112
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Rounded blade improves control and easily penetrates hard ground
  • Weighing just 1.52kg, reduces fatigue and makes it easy to handle
Taper Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Manganese Steel Blade

Taper Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Manganese Steel Blade

SKU:SSF5227811B
MPN:S15322
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Tapered blade allows for precise digging and easier penetration
3 Variations

View all

Hand Shovel, 490mm Overall Length, Pole Handle, Steel Blade

Hand Shovel, 490mm Overall Length, Pole Handle, Steel Blade

SKU:COT9074710K
  • Steel blade and wooden shaft offers durability
  • Straight pole handle increases leverage
  • Weighing 540g, this shovel offers stability and reliability
Anti-Spark Shovel, 940mm Overall Length, YD Handle, Aluminium-Bronze Blade

Anti-Spark Shovel, 940mm Overall Length, YD Handle, Aluminium-Bronze Blade

SKU:KEN5759240K
  • Aluminium-Bronze blade which is rust free and durable
  • Wood shaft offers durability and resilience
  • Aluminium-Bronze is spark resistant when struck against hard surfaces
  • YD handle fits comfortably in both hands and reduces strain
  • Weighing just 1.29kg, reduces fatigue and makes it easy to handle
Digging Spade, 1000mm Overall Length, YD Handle, Stainless Steel Blade

Digging Spade, 1000mm Overall Length, YD Handle, Stainless Steel Blade

SKU:RTL5222511K
MPN:RTL-522-2511K
  • Stainless steel blade and polypropylene shaft offers durability
  • Deep socket and swan neck blade for superior resilience
  • YD handle fits comfortably in both hands and reduces strain
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
2 Variations

View all

Border Spade, 930mm Overall Length, D-Grip Handle, Stainless Steel Blade

Border Spade, 930mm Overall Length, D-Grip Handle, Stainless Steel Blade

SKU:RTL5222561K
MPN:RTL-522-2561K
  • Stainless steel blade and polypropylene shaft offers durability
  • Deep socket and swan neck blade for superior resilience
  • YD handle fits comfortably in both hands and reduces strain
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
2 Variations

View all

Digging Spade, 970mm Overall Length, D-Grip Handle, Carbon Steel Blade

Digging Spade, 970mm Overall Length, D-Grip Handle, Carbon Steel Blade

SKU:RTL5224311K
MPN:RTL-522-4311K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
3 Variations

View all

Border Spade, 940mm Overall Length, D-Grip Handle, Carbon Steel Blade

Border Spade, 940mm Overall Length, D-Grip Handle, Carbon Steel Blade

SKU:RTL5224361K
MPN:RTL-522-4361K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
3 Variations

View all

Digging Spade, 1080mm Overall Length, D-Grip Handle, Carbon Steel Blade

Digging Spade, 1080mm Overall Length, D-Grip Handle, Carbon Steel Blade

SKU:RTL5224411K
MPN:RTL-522-4411K
  • Carbon steel blade offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Deep socket and swan neck blade for superior durability
  • Bend resistant shaft
  • YD handle fits comfortably in both hands and reduces strain
3 Variations

View all

OUR CHOICE
Square Mouth Shovel, 1000mm Overall Length, D-Grip Handle, Carbon Steel Blade

Square Mouth Shovel, 1000mm Overall Length, D-Grip Handle, Carbon Steel Blade

SKU:RTL5224501K
MPN:RTL-522-4501K
  • Carbon Steel blade and steel shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
Drain Shovel, 1160mm Overall Length, Metal MYD Handle, Carbon Steel Blade

Drain Shovel, 1160mm Overall Length, Metal MYD Handle, Carbon Steel Blade

SKU:RTL5224511K
MPN:RTL-522-4511K
  • Carbon Steel blade and steel shaft offers durability and resilience
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Weighing 2.41kg, this shovel offers stability and reliability
Square Mouth Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

Square Mouth Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

SKU:RTL5225581K
MPN:RTL-522-5581K
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • Polypropylene YD handle fits both hands comfortably, reducing strain
  • Square shape head reduces spillages and offers greater capacity
Snow Shovel, 840mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade, Telescopic

Snow Shovel, 840mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade, Telescopic

SKU:RTL5228270K
MPN:YETI ALU TELE
  • ABS plastic blade is cold and impact resistant
  • Aluminium shaft resists corrosion
  • The telescopic handle offers adaptability for various tasks
  • Ergonomic D-grip handle allows you to wield the product easily
Snow Shovel, 1300mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade

Snow Shovel, 1300mm Overall Length, D-Grip Handle, Impact Resistant ABS Plastic Blade

SKU:RTL5228290K
MPN:ELBRUS ALU
  • Aluminium shaft resists corrosion
  • ABS plastic blade is cold and impact resistant
  • Metal wear strip on the shovel head gives additional protection
  • Ergonomic D-grip handle allows you to wield the product easily
Square Mouth Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

Square Mouth Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227770A
MPN:S14212
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape head reduces spillages and offers greater capacity
  • Weighing just 2.05kg, reduces fatigue and makes it easy to handle
Square Mouth Shovel, 985mm Overall Length, T-Grip Handle, Carbon Steel Blade

Square Mouth Shovel, 985mm Overall Length, T-Grip Handle, Carbon Steel Blade

SKU:SSF5227780A
MPN:S14112
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • T handle fits comfortably in both hands and increases leverage
  • Square shape head reduces spillages and offers greater capacity
  • Weighing 2.7kg, this shovel offers stability and reliability
Taper Mouth Shovel, 1000mm Overall Length, T-Grip Handle, Carbon Steel Blade

Taper Mouth Shovel, 1000mm Overall Length, T-Grip Handle, Carbon Steel Blade

SKU:SSF5227781B
MPN:S15112
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • T handle fits comfortably in both hands and increases leverage
  • Tapered blade allows for precise digging and easier penetration
  • Weighing 2.6kg, this shovel offers stability and reliability
Contractors Shovel, 955mm Overall Length, T-Grip Handle, Carbon Steel Blade

Contractors Shovel, 955mm Overall Length, T-Grip Handle, Carbon Steel Blade

SKU:SSF5227787H
MPN:S13112
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • T handle fits comfortably in both hands and increases leverage
  • Weighing just 2.09kg, reduces fatigue and makes it easy to handle
Square Mouth Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

Square Mouth Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227790A
MPN:S14312
  • Carbon steel blade and hardwood shaft offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape head reduces spillages and offers greater capacity
  • Weighing 2.58kg, this shovel offers stability and reliability
Taper Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Steel Blade

Taper Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227791B
MPN:S15312
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Tapered blade allows for precise digging and easier penetration
3 Variations

View all

Square Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Steel Blade

Square Mouth Shovel, 1000mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227810A
MPN:S14322
  • Carbon steel blade and steel shaft offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
  • Square shape head reduces spillages and offers greater capacity
  • Weighing 3.05kg, this shovel offers stability and reliability
Trenching Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

Trenching Shovel, 970mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227812C
MPN:S16322
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
2 Variations

View all

Cable Laying Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

Cable Laying Shovel, 980mm Overall Length, YD Handle, Carbon Steel Blade

SKU:SSF5227813D
MPN:S11322
  • Carbon steel blade and shaft material offers durability
  • Epoxy coated blade resists corrosion
  • YD handle fits comfortably in both hands and reduces strain
2 Variations

View all

Rows per page:

25

1-25 of 30