RM47.30
Ex VAT
RM47.31
Inc VAT
6 Variations Available
Product Details
Product Specification
The individual bits are ideal for accessing deep seated bolts that have been fitted. Each bit has a knurled body for extra grip and is made from S2 chrome vanadium steel. Available in a range of sizes, each bit has a TX tip.
Features and Benefits
• Knurled bodies for extra grip when using
• Each bit is manufactured from S2 chrome vanadium steel for maximum durability
• Available in a range of sizes to suit your exact needs
Typical Applications
• Automotive
• Engineering
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
EAN | 5036140135000 |
ECLASS Code | 21040218 |
Size System | Torx |
Socket Type | Torx Socket |
UNSPSC Code | 27111704 |