RM22.70
Ex VAT
RM22.71
Inc VAT
7 Variations Available
Product Details
Product Specification
Often used in the automotive and aerospace industries, these 3/8in. screwdriver bit sockets possess a good weight to strength ratio that ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining grooves.
Features and Benefits
• Available in a range of sizes to suit your needs
• Manufactured from chrome vanadium steel for maximum durability
• Chrome plated for bolstered resistance to corrosion as well as general wear and tear
• Mirror finish repels dirt and grime to ensure an easy tool clean
• Aluminium free construction makes the product suited for use in non-sparking applications
• Ball retaining grooves ensure a positive fit and lock for accurate driving
Typical Applications
• DIY
• Construction
• Electrical
• Automotive
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
EAN | 5036140213777 |
ECLASS Code | 21040218 |
Size System | Torx |
Socket Type | Torx Socket |
UNSPSC Code | 27111704 |