noscript1/4" Square Drive Bi-Hexagon Sockets, Metric | Cromwell Tools
logo

Kennedy-Pro

1/4" Square Drive Bi-Hexagon Sockets, Metric

13 Variations

Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these bi-hexagonal, 1/4" square drive sockets possess a robust, chrome vanadium steel construction. Boasting a unique double knurl feature that gives a high grip which is essential for a quick tool change when your hands are greasy or oily, a 12 point bi-hexagon side drive design that will give a higher torque than normal sockets and a fully chrome plated, mirror finish. Available in a range of metric sizes, each socket is aluminium-free and has a chamfered leading edge to ensure easy fastener location.

Features and Benefits
• Double knurl design bolsters grip on the socket even when hands are grimy or oily
• 12 point bi-hexagon side drive is designed to allow for higher levels of torque to be applied
• Chrome plating offers additional protection against wear and tear
• Mirror finish repels dirt and makes it easier to clean the socket
• Chrome vanadium steel construction makes for a hard wearing, durable product
• Laser etched size on each socket ensures quick identification of the correct sized product

Typical Applications
• Plumbing
• Engineering
• DIY
• Automotive
• Assembly and Servicing