RM6.50
Ex VAT
RM6.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Often used in the automotive and aerospace industries.
The weight to strength ratio ensures the reliability and accessibility that is important in
this type of environment.
Manufactured from high grade chrome vanadium which is fully chromed, aluminium
free and with a high polish mirror finish.
All have ball retaining grooves. Conform to DIN standards.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
EAN | 5036140413122 |
ECLASS Code | 21040218 |
Size System | Torx |
Socket Type | Torx Socket |
UNSPSC Code | 27111704 |