RM4.20
Ex VAT
RM4.21
Inc VAT
13 Variations Available
Product Details
Product Specification
These 1/4in. square drive sockets are available in a range of metric sizes. Each piee is manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Fully chrome plated for bolstered resistance to corrosion
• Available in a range of metric sizes to suit your needs
• High polish mirror finish to rebuff dirt and make for an easier tool clean
• Aluminium free construction makes the product suited for non-sparking applications
• Side-Drive® bi-hexagon sockets are designed to reduce stress/damage to fasteners
Typical Applications
• Construction
• Plumbing
• Engineering
• Automotive
Standards
• ANSI B107.5M:2012
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
EAN | 5036140412682 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Hexagon Socket |
UNSPSC Code | 27111704 |