RM53.60
Ex VAT
RM53.61
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These imperial sized screwdriver socket bits with a 1/2in. square drive are designed for simple insertion and removal of fasteners and fixings using 1/2in. square drive tooling. Made from chrome vanadium steel, each component is fully chrome plated with a mirror finish and are aluminium-free. All components have a ball retaining groove on each face of the square drive and the product can be purchased in a range of imperial sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for overall durability
• Fully chrome plated to further protect the component from corrosion as well as more general wear and tear
• All have a ball retaining groove on each face of the square drive for positive lock
• Aluminium free construction ensures non-sparking
• Available in a variety of imperial sizes to suit your requirements
Typical Applications
• DIY
• Plumbing
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
EAN | 5036140136793 |
ECLASS Code | 21040218 |
Insulated | No |
Size System | Imperial |
Socket Type | Hexagon Bit Socket |
UNSPSC Code | 27111704 |