RM94.30
Ex VAT
RM94.31
Inc VAT
Product Details
Product Specification
Elevate your toolkit with the Imperial Box Spanner Set--a set of six double-ended spanners crafted from high-quality steel tubing. Versatile and durable, this set is essential for professionals and DIY enthusiasts alike, simplifying tightening and loosening tasks with a snug fit for longevity and efficiency.
Features and Features
• Zinc-plated for corrosion resistance
• Each spanner comes equipped with a tommy bar for added convenience
• Ideal for use in confined spaces
Contents
6 Piece AF:
• 1x 1/4in. x 5/16in.
• 1x 5/16in. x 3/8in.
• 1x 3/8in. x 7/16in.
• 1x 1/2in. x 9/16in.
• 1x 9/16in. x 5/8in.
• 1x 11/16in. x 3/4in.
Typical Applications
• Automotive repairs
• Plumbing installations
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017245 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Size | 11/16in. x 3/4in. 1/2in. x 9/16in. 1/4in. x 5/16in. 3/8in. x 7/16in. 5/16in. x 3/8in. 9/16in. x 5/8in. |
Size System | Imperial |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner Set |