RM61.00
Ex VAT
RM61.01
Inc VAT
Product Details
Product Specification
This 6 piece set conatains varying BA sized box spanners and tommy bars. All pieces are manufactured from high quality steel tube and zinc plated for corrosion resistance, each box spanner is supplied with an accompanying tommy bar.
Features and Benefits
• 6 piece set ensures you have the right sized box spanner for your needs
• Zinc plated for corrosion resistance and overall product longevity
• Supplied in a plastic wallet for ease of storage, protection and transportation of your tools
• Each box spanner is supplied with an accompanying tommy bar
• Each tube is made from high quality steel for maximum durability
Contents
• 0 x 1, 2 x 3, 4 x 5, 6 x 7, 8 x 9, 10BA
Typical Applications
• Automotive
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017252 |
Finish/Coating | Zinc-Plated |
Insulated | No |
Material | Steel |
Size | 0BA x 1BA 10BA 2BA x 3BA 4BA x 5BA 6BA x 7BA 8BA x 9BA |
Size System | BA |
UNSPSC Code | 27111725 |
Wrench Type | Box Spanner Set |