RM1015.40
Ex VAT
RM1015.41
Inc VAT
Product Details
Product Specification
Product Documents
This 51 piece set contains both metric and AF sized sockets, standard and deep for versatility of use. Each piece is manufactured from chrome vanadium steel with a mirror finish and aluminium free construction and has a hexagon 6 point design. Supplied in a plastic carry case.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• 51 piece set is highly comprehensive for scope of use
• Mirror finish and aluminium free construction repels dirt and makes the product suited for non-sparking applications
• Supplied in a moulded plastic storage case for organisation of your components
Contents
• Standard Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• Deep Sockets (Metric): 6, 7, 8, 9, 10, 11, 12, 13, 14mm
• Standard Sockets (AF): 3/16in., 7/32in., 1/4in., 9/32in., 5/16in., 11/32in., 3/8in., 7/16in., 1/2in., 9/16in.
• Deep Sockets (AF): 3/16in., 7/32in., 1/4in., 9/32in., 5/16in., 11/32in., 3/8in., 7/16in., 1/2in., 9/16in.
• Accessories: ratchet handle (rubber grip), 100mm sliding T-handle, 100 and 250mm extension bars, 50 and 150mm wobble extensions, universal joint, spinner handle, 150mm flexible extension, swivel handle rubber grip
Typical Applications
• Automotive
• Construction
• Engineering
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140052239 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Carry Case Deep Sockets (AF): 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" Deep Sockets (Metric): 6, 7, 8, 9, 10, 11, 12, 13, 14mm Extension bars 100mm Extension bars 250mm Flexible extension 150mm Ratchet handle (rubber grip) Sliding T-handle 100mm Spinner handle Standard Sockets (AF): 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" Standard Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Swivel handle (rubber grip) Universal joint Wobble extension bar 150mm Wobble extension bar 50mm |
Material | Chrome Vanadium Steel |
MFR Part No. | TSD51MA |
Number of Pieces | 51 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Deep Standard |
Socket Size Range | 3/16" AF - 9/16" AF 4mm - 14mm |
UNSPSC Code | 27111703 |