RM1025.90
Ex VAT
RM1025.91
Inc VAT
Product Details
Product Specification
Product Documents
Standard Sockets with Screwdriver Bits
Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm.
AF Sockets: 3/16”, 7/32”, 1/4”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”.
Screwdriver Bits: Slotted 4, 5.5mm. Crosspoint No.2, No.3.
Hex 3, 4, 5, 6, 8mm. Hex 1/8”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16” AF.
Accessories: sliding T-handle, ratchet handle, wobble extension 50 and 150mm, extension bars 100 and 250mm, universal joint, jointed swivel handle 150mm, flexible extension 150mm, spinner handle.
Attribute | Value |
---|---|
Bit Type | Crosspoint Hex Slotted |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140005587 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Hex Bit Size | 1/4" 1/8" 3/16" 3mm 4mm 5/16" 5/32" 5mm 6mm 7/32" 8mm |
Includes | AF Sockets: 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" Extension bars 100 and 250mm Flexible Extension 150mm Jointed Swivel Handle 150mm Ratchet Handle Screwdriver Bits: Hex 3, 4, 5, 6, 8mm, 1/8", 5/32", 3/16", 7/32", 1/4", 5/16" AF Screwdriver Bits: Slotted 4, 5.5mm Sliding T-handle Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Spinner Handle Universal Joint Wobble Extension 50 and 150mm |
Material | Aluminium Free |
MFR Part No. | TS46MA |
Number of Pieces | 46 |
Number of Points | 12 |
Screwdriver Size | 4 5.5 No.2 No.3 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 3/16" AF - 1/2" AF 4mm - 14mm |
UNSPSC Code | 27111703 |