RM97.90
Ex VAT
RM97.91
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2" square drive bit adaptor set contains a 10mm hex, 1/2" drive hand socket as well as an array of 6 other bit sizes. Supplied in robust storage case for ease of transportation.
Features and Benefits
• Bits are manufactured from chrome vanadium steel for overall durability
• Contains 7 pieces to ensure you have the correct bit to hand when on a job
• Supplied in a robust plastic storage case to protect, organise and easily transport your components
Contents
• Hexagon: 4, 5, 6, 8, 10 and 12mm
• Storage Case
• 1/2in. Bit Adaptor
Typical Applications
• DIY
• Automotive
• Construction
• Engineering
Attribute | Value |
---|---|
Bit Type | Hexagon |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140006133 |
ECLASS Code | 21040218 |
Finish/Coating | Shot Blasted |
Hex Bit Size | 10mm 12mm 4mm 5mm 6mm 8mm |
Includes | Adaptor Hexagon: 4, 5, 6, 8, 10 and 12mm Robust Storage Case |
Material | Chrome Vanadium Steel S2 Tool Steel |
Number of Pieces | 7 |
Number of Points | 6 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Short |
Socket Size Range | 4 - 12mm |
Standards Met | DIN |
UNSPSC Code | 27111703 |