RM954.50
Ex VAT
RM954.51
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a matte sandblasting finish, this 37 piece metric set contains standard and deep 1/2in. square drive sockets as well as various accessories. Suitable for garage, workshop and home maintenance, the set is supplied in a fitted blow moulded plastic case.
Features and Benefits
• Each component is manufactured from chrome vanadium steel for maximum durability
• 37 piece set provides you with various 1/2in. square drive sockets, both deep and standard, as well as accessories to suit any application
• Matte sandblasted finish protects the product against corrosion and makes for an easy tool clean
• Supplied in a robust blow moulded plastic case for ease of storage and organisation
Contents
• Hex sockets:
• Standard 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm
• Deep Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm
• Spark Plug Sockets 16, 21mm
• Accessories: Sliding T-handle, ratchet handle, 75, 125, 250mm extension bars, universal joint
Typical Applications
• DIY
• Plumbing
• Construction
• Automotive
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Senator |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140403574 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Number of Pieces | 37 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 10mm - 32mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |