RM851.30
Ex VAT
RM851.31
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high-grade chrome vanadium steel, which is aluminium free and has a high polish mirror finish. Side-Drive® bi-hexagon sockets are designed to reduce stress and damage to fasteners. Spark plug sockets have rubber inserts and external hex drives.
Features and Benefits
• Chrome vanadium steel construction lends itself to durability
• Side-Drive® design allows for a higher level of torque
• Moulded plastic case makes storage, organisation and transportation of the sockets easier
• Polished finish makes cleaning your sockets more efficient
Contents
• 1x 8mm socket
• 1x 9mm socket
• 1x 10mm socket
• 1x 11mm socket
• 1x 12mm socket
• 1x 13mm socket
• 1x 14mm socket
• 1x 15mm socket
• 1x 16mm socket
• 1x 17mm socket
• 1x 18mm socket
• 1x 19mm socket
• 1x 20mm socket
• 1x 21mm socket
• 1x 22mm socket
• 1x 23mm socket
• 1x 24mm socket
• 1x 25mm socket
• 1x 26mm socket
• 1x 27mm socket
• 1x 30mm socket
• 1x 32mm socket
• 1x M10 (16mm) spark plug socket
• 1x M14 (21mm) spark plug socket
• 1x ratcheting socket wrench
• 3x square extensions
• x1 square joint
• 1x sliding t-handle
Typical Applications
• Automotive
• DIY
• Construction
• Plumbing
• Engineering
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140413283 |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Number of Pieces | 30 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 8mm - 32mm |
Standards Met | Accessories Manufactured to DIN 3122, DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |