RM1322.00
Ex VAT
RM1322.01
Inc VAT
Product Details
Product Specification
Product Documents
This 20 piece socket set contains metric sized sockets as well as commonly used and required accessories to suit a range of applications. Each piece is manufactured from chrome plated chrome vanadium steel with a highly polished mirror finish. The set is supplied in a robust plastic carry case with locking clasps to keep your tools secure.
Features and Benefits
• Mirror finish repels dirt and grime making for an easier tool clean
• Chrome plated for bolstered resistance to corrosion
• 20 piece set is highly comprehensive with a range of metric sized sockets and accessories to suit varied applications
• Supplied in a durable plastic carry case for ease of protection, organisation and transportation of your components
• Chrome vanadium steel construction makes for a highly robust product
Contents
• Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32mm
• Spark Plug Sockets: M10 and M14
• Accessories: quick release ratchet handle, sliding T-handle, universal joint, 125 and 250mm extension bars
• Carry Case
Typical Applications
• Automotive
• Construction
• Plumbing
Standards
• Sockets Manufactured to:
ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to:
DIN 3122, DIN3123
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004139 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | Extension Bars 125 and 250mm Quick Release Ratchet Handle Sliding T-Handle Sockets:10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27, 30, 32mm Spark Plug Sockets: M10 and M14 Storage Carry Case Universal Joint |
Material | Chrome Vanadium Steel |
Number of Pieces | 20 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992 ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
UNSPSC Code | 27111703 |