RM1465.80
Ex VAT
RM1465.81
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a mix of metric, imperial and spark plug sockets as well as various accessories, this 30 piece set is the ideal way to possess the necessary 1/2" square drive parts in one place. With a chrome polished finish, these aluminium free parts are supplied in a handy plastic case with cushioned grip handle.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Supplied in a plastic moulded case to easily protect, organise, store and transport your items
• 'Double knurl' design of the sockets allows for bolstered grip
• Side drive offers impressive torque
• Plastic case shuts with snap close clasps and padlock eye (padlock sold separately) to secure your products
Typical Applications
• Automotive
• Plumbing
• Engineering
• DIY
• Construction
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122, DIN3123
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004153 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Includes | AF Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 7/8" AF Extension Bars 75, 125 and 250mm Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 and 24mm Quick Release Ratchet Handle Robust fitted case Sliding T-Handle Spark Plug Sockets: M10 and M14 Universal Joint |
Material | Chrome Vanadium Steel |
MFR Part No. | M30MA |
Number of Pieces | 30 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric |
Socket Depth | Standard |
Socket Size Range | 3/8" AF - 7/8" AF 8mm - 24mm |
Standards Met | Accessories Manufactured to DIN 3122, DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
UNSPSC Code | 27111703 |