RM47.40
Ex VAT
RM47.41
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel, these 3/8in. square drive extension bars are ideal for reaching recessed bolts or fasteners in awkward or confined spaces. Available in either a standard or wobble design.
Features and Benefits
• Manufactured from chrome vanadium steel for overall resilience
• Available in a range of lengths to suit your exact requirements
• Can be purchased as either a standard or wobble extension bar
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140213111 |
ECLASS Code | 21040211 |
Overall Length | 250mm |
Product Type | Wobble Extension |
UNSPSC Code | 27111700 |