RM35.20
Ex VAT
RM35.21
Inc VAT
3 Variations Available
Product Details
Product Specification
These wobble bars are suited for use in areas where clearance may be a problem, as the 'wobble' 3/8in. square drive can be used at an angle of up to 15°. Available in three different sizes, each product is manufactured from high quality chrome vanadium with a fully polished finish. All products possess a knurled finger grip for bolstered control and grip.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum resilience
• Knurled finger grip improves user grip to deliver maximum torque
• Available in three varying lengths to suit your needs
• Effective way of accessing sockets that would otherwise be unattainable
Typical Applications
• Automotive
• Engineering
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133501 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 150mm |
Product Type | Wobble Extension |
UNSPSC Code | 27111700 |