RM65.50
Ex VAT
RM65.51
Inc VAT
Product Details
Product Specification
This 3/8in. Square Drive Fixed Type Spinner Handle is a simple and effective way of tightening or loosening fasteners. Possessing an ergonomic plastic handle, the product has a chrome vanadium steel blade.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Handle is made from plastic for user comfort and control
Typical Applications
• Automotive
• Engineering
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140213104 |
ECLASS Code | 21040211 |
Overall Length | 210mm |
Product Type | Spinner Handle |
UNSPSC Code | 27111700 |