RM1.10
Ex VAT
RM1.11
Inc VAT
Product Details
Product Specification
Made from steel and bright chrome plated, this 3/8in. square drive socket clip is ideal for storing your spare sockets. The product can be fixed or loose in a toolbox, or fitted to a bench or wall and is suited for use with any size square drive socket.
Features and Benefits
• Manufactured from high quality steel for durability
• Bright chrome plating further protects the product from corrosion and wear and tear
• Can either be attached to a wall or inside your toolbox as well as loose to suit your needs
• Can be used with any size square drive socket for versatility of use
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140138094 |
ECLASS Code | 21040211 |
Product Type | Socket Clip |
UNSPSC Code | 27111700 |