RM245.20
Ex VAT
RM245.21
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium steel with a fully polished finish, this 3/4in. square drive sliding bar gives many options for leverage within a given space.
Features and Benefits
• Constructed from high grade chrome vanadium steel for overall resilience
• Fully chrome plated for resistance to corrosion
• Aluminium free design ensures non sparking, making the product useful in automotive applications
• Mirror finish repels grime and ensures an easier tool clean
• Provides leverage within a given space
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137028 |
ECLASS Code | 21040211 |
Overall Length | 485mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |