RM265.40
Ex VAT
RM265.41
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from high quality chrome vanadium steel with a fully polished finish, these3/4in. square drive extension bars help the user to access nuts and bolts in restricted or awkward areas. All products possess a knurled finger grip and the product is available in three lengths to suit your needs.
Features and Benefits
• Manufactured from high quality chrome vanadium steel for durability
• Fully polished finish repels dirt and grime for an easy tool clean
• Knurled finger grip bolsters user control and grip
• Available in different lengths to suit your needs
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137073 |
ECLASS Code | 21040211 |
Overall Length | 400mm |
Product Type | Extension Bar |
UNSPSC Code | 27111700 |