RM92.40
Ex VAT
RM92.41
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel, this double ended lug is suited for use in push through ratchets and similar tooling. It possesses a male x male connection of 3/4in. x 3/4in.
Features and Benefits
• Manufactured from chrome vanadium steel for resilience
• Can be used with push through ratchets to enhance your tooling
• Double ended nature allows for twice the usage
Typical Applications
• Automotive
• Engineering
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137110 |
ECLASS Code | 21040211 |
Overall Length | 60mm |
Product Type | Double Ended Lug |
UNSPSC Code | 27111700 |